SIEMENS #8WH90001GA00

Cover Plate, Gray, ALPHA FIX 8WA/8WH Single Tier Feed-Thru Block, IEC Construction

SKU: 04089256246
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Terminal Block Cover
Block Type: Single Tier Feed-Thru
Construction Style: IEC
Block Models: ALPHA FIX 8WA, 8WH
Color: Gray
Model Number: 8WH
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block Cover; Block Type - Single Tier Feed-Thru; Construction Style - IEC; Block Models - ALPHA FIX 8WA, 8WH; Color - Gray; Additional Information - For Two Clamping Points; Model Number - 8WH
Additional Info: For Two Clamping Points