Menu Search

IDEAL #0930

Terminal Block End Barrier TB TB Series

SKU: 78325054172
Manufacturer Series: TB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Feed-Thru
Construction Style: NEMA
Block Models: TB
Material: Nylon
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Feed-Thru; Construction Style - NEMA; Block Models - TB; Material - Nylon; Additional Information - Mounting: Channel. Temperature Rating: 150 degC/302 degF, Gray; Manufacturer Series - TB
Additional Info: Mounting: Channel. Temperature Rating: 150 degC/302 degF, Gray