Menu Search
Terminal Block End Covers and Partition Plates Terminal Block End Barrier Blocks Requiring FEM13U
ENTRELEC #19963524

Terminal Block End Barrier Blocks Requiring FEM13U

SKU # 80432502451
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Fuse/Switch
Construction Style: IEC
Block Models: Blocks Requiring FEM13U
Material: Black VO

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Fuse/Switch; Construction Style - IEC; Block Models - Blocks Requiring FEM13U; Material - Black VO