EATON #XBATUTT4

Terminal Block Partition XBUTT4, BU, RD, PV, PE XB Series

SKU: 78211692804
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Terminal Block Partition
Block Type: Double Tier Feed-Thru
Construction Style: IEC
Block Models: XBUTT4, BU, RD, PV, PE
Material: Polyamide
Manufacturer Series: XB
Description
End Covers and Partition Plates: Plate Type - Terminal Block Partition; Block Type - Double Tier Feed-Thru; Construction Style - IEC; Block Models - XBUTT4, BU, RD, PV, PE; Material - Polyamide; Manufacturer Series - XB