Terminal Block End Cover XBPU IECXB Series Series

SKU: 78211692606
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Terminal Block End Cover
Block Type: Single Tier
Construction Style: IEC
Block Models: XBPU
Color: Gray
Manufacturer Series: IEC—XB Series
End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier; Construction Style - IEC; Block Models - XBPU; Color - Gray; Manufacturer Series - IECXB Series