Terminal Block End Cover, 1.00 in. W x 1.50 in. H x 0.01 in. T, Gray, XBPT25D22, XBPT25D22PE

SKU: 78211692593
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Terminal Block End Cover
Construction Style: IEC
Block Models: XBPT25D22, XBPT25D22PE
Width x Height x Thickness - in: 1.00 x 1.50 x 0.01 in.
Width x Height x Thickness - mm: 25.40 x 38.10 x 0.25 in.
Color: Gray
Manufacturer Series: XB
Cover; End; Block; Terminal; IEC Construction; 1.00 in. Width x 1.50 in. Height x 0.01 in. Thickness; Gray; Block Models XBPT25D22, XBPT25D22PE