Menu Search

EATON BUSSMANN SERIES #DS20-GY-ND

End Cover, 0.24 x 1.55 x 1.58 in., Grey Single Tier Feed-Thru Block, IEC Construction

SKU: 05171236322
Manufacturer Series: DS Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Terminal Block End Cover
Block Type: Single Tier Feed-Thru
Construction Style: IEC
Width x Height x Thickness - in: WxHxTH: 0.24 x 1.55 x 1.58 in.
Width x Height x Thickness - mm: WxHxT: 6.1 x 39.6 x 40.3mm
Color: Gray
Model Number: DS30
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier Feed-Thru; Construction Style - IEC; Width x Height x Thickness - in - 0.24 x 1.55 x 1.58; Width x Height x Thickness - mm - 6.1 x 39.6 x 40.3; Color - Grey; Model Number - DS30; Manufacturer Series - DS Series