Menu Search
Terminal Block End Covers and Partition Plates Terminal Block End Barrier 300 300, Fuse & Switch Series

BUCHANAN ELECTRICAL PRODUCTS #330

Terminal Block End Barrier 300 300, Fuse & Switch Series

SKU #78178960004
Manufacturer Series: 300, Fuse & Switch
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Fuse/Switch
Construction Style: NEMA
Block Models: 300
Material: Phenolic

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Fuse/Switch; Construction Style - NEMA; Block Models - 300; Material - Phenolic; Additional Information - Surface Mounting; Manufacturer Series - 300, Fuse & Switch

Additional Info: Surface Mounting