Menu Search

WAGO #249-116

Terminal Block End Stop Single Tier Blocks

SKU: 78092089901
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clamp Type: Terminal Block End Stop
Construction Style: IEC
Used On: Single Tier Blocks
Mounting: Snap-On
Width x Height x Thickness - in: 1.77 x 1.11 x 0.24 in.
Width x Height x Thickness - mm: 45 x 28 x 6mm
Channel Series/Size: TS 35
Description
Terminal Block End Anchors-Stops: Clamp Type - Terminal Block End Stop; Construction Style - IEC; Used On - Single Tier Blocks; Mounting - Snap-On; Width x Height x Thickness - in - 1.77 x 1.11 x 0.24; Width x Height x Thickness - mm - 45.0 x 28.0 x 6.0; Channel Series/Size - TS 35; Additional Information - Color: Gray. Standard Pack: 100