Menu Search

ENTRELEC #10300226

Terminal Block End Stop

SKU: 80432500140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clamp Type: Terminal Block End Stop
Construction Style: IEC
Mounting: Screw-On
Width x Height x Thickness - in: 1.69 x 1.62 x 0.36 in.
Width x Height x Thickness - mm: 43 x 41 x 9.1mm
Channel Series/Size: PR1, PR3, PR4, PR5 (DIN1, DIN3)
Material: Polyamide 6.6, Gray
Description
Terminal Block End Anchors-Stops: Clamp Type - Terminal Block End Stop; Construction Style - IEC; Mounting - Screw-On; Width x Height x Thickness - in - 1.69 x 1.62 x 0.36; Width x Height x Thickness - mm - 43.0 x 41.0 x 9.1; Channel Series/Size - PR1, PR3, PR4, PR5 (DIN1, DIN3); Material - Polyamide 6.6, Gray; Additional Information - Model: BAM
Additional Info: Model: BAM