WEIDMUELLER #12280

Mounting Rail Steel, Galvanized Type TS Series

SKU: 78069892043
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mounting Rail
Construction: Rigid
Material: Steel, Galvanized
Size - Series: IEC DIN
Height: 15mm
Width: 35mm
Length: 6.56 ft. (2m)
Manufacturer Series: Type TS
Description
Terminal Block Channel: Type - Mounting Rail; Construction - Rigid; Material - Steel, Galvanized; Size - Series - IEC DIN; Size - Height - 15 mm; Size - Width - 35 mm; Size - Length - 2.0m (6.56 ft); Manufacturer Series - Type TS