Menu Search
Terminal Block Channel Mounting Rail Steel, Galvanized, Passivated Type TS Series
WEIDMUELLER #0383410000

Mounting Rail Steel, Galvanized, Passivated Type TS Series

SKU # 78069813278 Manufacturer Series: Type TS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mounting Rail
Construction: Rigid
Hole Configuration: Solid
Material: Steel, Galvanized, Passivated
Size - Series: IEC DIN
Height: 7.5mm
Width: 35mm
Length: 3.28 ft. (1m)

Terminal Block Channel: Type - Mounting Rail; Construction - Rigid; Hole Configuration - Solid; Material - Steel, Galvanized, Passivated; Size - Series - IEC DIN; Size - Height - 7.5 mm; Size - Width - 35 mm; Size - Length - 1.0m (3.28 ft); Manufacturer Series - Type TS