Menu Search

WAGO #0210-0162

Mounting Rail Steel, Zinc Plated

SKU: 78092092141
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mounting Rail
Construction: Rigid
Hole Configuration: Slots
Material: Steel, Zinc Plated
Size - Series: IEC DIN 3
Height: 7.5mm
Width: 35mm
Length: 3.28 ft. (1m)
Description
Terminal Block Channel: Type - Mounting Rail; Construction - Rigid; Hole Configuration - Slots; Material - Steel, Zinc Plated; Size - Series - IEC DIN 3; Size - Height - 7.5 mm; Size - Width - 35 mm; Size - Length - 1.0m (3.28 ft)