Menu Search
SQUARE D COMPANY #9080GH107

Mounting Rail Steel Type G Series

SKU # 78590120181 Manufacturer Series: Type G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mounting Rail
Construction: Rigid
Hole Configuration: Slots
Material: Steel
Size - Series: Standard NEMA
Width: 0.75 in.
Length: 7 in.

Terminal Block Channel: Type - Mounting Rail; Construction - Rigid; Hole Configuration - Slots; Material - Steel; Size - Series - Standard NEMA; Size - Width - 0.75 in; Size - Length - 0.53 ft (7.00 in); Manufacturer Series - Type G