SIEMENS #5ST1146

Sentron 5ST1146 Mounting Rail, 7.5 mm H x 35 mm W x 2.0 m L, Steel/Zinc Plated, Rigid, Slots

SKU: 75455421798
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mounting Rail
Construction: Rigid
Hole Configuration: Slots
Material: Steel, Zinc Plated
Size - Series: IEC DIN
Height: 7.5mm
Width: 35mm
Length: 6.56 ft. (2m)
Description
Channel: Type - Mounting Rail; Construction - Rigid; Hole Configuration - Slots; Material - Steel, Zinc Plated; Size - Series - IEC DIN; Size - Height - 7.5 mm; Size - Width - 35 mm; Size - Length - 2.0m (6.56 ft)