SIEMENS #5ST1145

Mounting Rail, 7.5 mm H x 35 mm W x 2.0 m L, Steel/Galvanized, Rigid, Slots

SKU: 75455493942
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mounting Rail
Material: Steel
Height: 7.5mm
Width: 35mm
Length: 6.56 ft. (2m)
Manufacturer Series: Sentron
Description
Terminal Block Channel: Type - Mounting Rail; Material - Steel; Size - Height - 7.5 mm; Size - Width - 35 mm; Size - Length - 2.0m (6.50 ft); Additional Information - 1 mm Thick; Manufacturer Series - Sentron
Additional Info: 1mm Thick