E-RAIL #111.103

Rail, DIN Mounting, Steel

SKU: 78421392014
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mounting Rail
Construction: Rigid
Hole Configuration: Slots
Hole Size: 6.30x18mm
Hole Spacing: 25.00mm OC
Material: Steel
Height: 7.5mm
Width: 35mm
Length: 3.28 ft. (1m)
Description
Terminal Block Channel: Type - Mounting Rail; Construction - Rigid; Hole Configuration - Slots; Hole Size - 6.30x18mm; Hole Spacing - 25.00mm OC; Material - Steel; Size - Height - 7.5 mm; Size - Width - 35 mm; Size - Length - 1.0m (3.28 ft)