CUSTOM CONNECTOR #C103PM

Mounting Rail Aluminum

SKU: 78082398985
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mounting Rail
Construction: Rigid
Hole Configuration: Slots
Hole Size: 4.52x24.99mm
Hole Spacing: 35.00mm OC
Material: Aluminum
Size - Series: IEC DIN
Height: 7.5mm
Width: 35mm
Length: 3 ft.
Description
Terminal Block Channel: Type - Mounting Rail; Construction - Rigid; Hole Configuration - Slots; Hole Size - 4.52x24.99mm; Hole Spacing - 35.00mm OC; Material - Aluminum; Size - Series - IEC DIN; Size - Height - 7.5 mm; Size - Width - 35 mm; Size - Length - 3.00 ft