Menu Search
Terminal Block Channel Mounting Rail Steel, Zinc Plated

BUCHANAN ELECTRICAL PRODUCTS #12

Mounting Rail Steel, Zinc Plated

SKU #78178932002
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mounting Rail
Construction: Rigid
Hole Configuration: Slots
Hole Spacing: 50.0mm OC (2.0")
Material: Steel, Zinc Plated
Size - Series: Miniature Single Tier
Length: 3 ft.

Terminal Block Channel: Type - Mounting Rail; Construction - Rigid; Hole Configuration - Slots; Hole Spacing - 50.0mm OC (2.0"); Material - Steel, Zinc Plated; Size - Series - Miniature Single Tier; Size - Length - 3.00 ft