WEIDMUELLER #1059000000

End Bracket, Screw Bracket, PA, DIN Rail

SKU: 78069893127
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bracket Type: End Bracket
Bracket Mounting: Screw
Channel Type/Model: DIN Rail
Material: PA
Description
Terminal Block Channel Mounting Brackets: Bracket Type - End Bracket; Bracket Mounting - Screw; Channel Type/Model - DIN Rail; Material - PA; Additional Information - Color: Dark Beige, Dimension: 2.20 in. H x 0.47 in. W x 2.46 in. D, Operating Temperature: -50 to 100 deg C, For use with TS 35 Terminal Rail
Additional Info: Color: Dark Beige, Dimension: 2.20 in. H x 0.47 in. W x 2.46 in. D, Operating Temperature: -50 to 100 deg C, For use with TS 35 Terminal Rail