Menu Search
Search
PANDUIT #PLT3H-TL100

Pan-Ty® Tie, Cable; Polypropylene; Weather-resistant; Black; 50 lb.; 3 in. (76mm)

SKU # 07498338771
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 3 in. (76mm)
Tensile Strength: 50 lb.
Length: 11.4 in.
Width: 0.3 in.
Bundle Diameter - nominal: 3 in. (76mm)
Package Quantity: 250
Type: Cable Tie
Clip: Locking
Tie Material: Polypropylene, Weather-resistant
Clip Material: Polypropylene, Weather-resistant
Color: Black

Additional Info: Cross Section: H Type