Menu Search
Temperature Sensors Temperature Sensor, Cable, 60 ft L

LIEBERT #TSENSOR60

Temperature Sensor, Cable, 60 ft L

SKU #83551400614
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Temperature Sensor
Connection Type: Cable
Connection Size: L: 60 ft.