Menu Search
Temperature Sensors Infrared Temperature Sensor 24VAC/DC
LEGRAND - WATTSTOPPER #CB-100

Infrared Temperature Sensor 24VAC/DC

SKU # 75418226613
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Infrared Temperature Sensor
Wires - Voltage Type: 24VAC/DC
Output Configuration: Analog Voltage
Temperature Measurement Range: –40 to 35 deg C (–40 to 95 deg F)
Size: LxWxD: 100 x 95 x 60mm
Temperature Rating: -40 to 35 Degree C (-40 to 95 Degree F)

Temperature Sensors: Type - Infrared Temperature Sensor; Wiring, Volts - 24VAC/DC; Output Configuration - Analog Voltage; Temperature Measurement Range - -40 to 35 deg C (-40 to 95 deg F); Size - 100 mm L x 95 mm W x 60 mm D; Temperature Rating - -40 to 35 deg C (-40 to 95 deg F); Additional Information - Low Temperature Passive, w/Swivel mount Bracket

Additional Info: Low Temperature Passive, w/Swivel mount Bracket