Menu Search
Search
Safety Hand Protection Temperature-Resistant Gloves Gloves, Waterproof; Flame Resistant; Tan

YOUNGSTOWN GLOVE CO

Gloves, Waterproof; Flame Resistant; Tan

(11 Product Options) Manufacturer Series: 12-3290-60
  • Type: FR Waterproof Gloves
  • Color: Tan
  • Color Family: Tan
  • Material: Cowhide Leather
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: FR Waterproof Gloves
Color: Tan
Color Family: Tan
Material: Cowhide Leather
Hand: Hand Specific
Lining: Kevlar
Length: 11 in.
Cut Resistance: A4
Cuff Type: Elastic
ATPV: 55 cal/cm sq.