The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
YOUNGSTOWN GLOVE CO #12-3290-60-XL

Gloves, Waterproof; Flame Resistant; Tan; X-Large

SKU # 75789460051 Manufacturer Series: 12-3290-60
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: FR Waterproof Gloves
Color: Tan
Color Family: Tan
Material: Cowhide Leather
Hand: Hand Specific
Lining: Kevlar
Length: 11 in.
Cut Resistance: A4
Cuff Type: Elastic
ATPV: 55 cal/cm sq.