WELLS LAMONT CORP #625

Jomac Gloves, Temperature Resistant, X-Large

SKU: 04355198987
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: X-Large
Color: Yellow
Material: Kevlar
Lining: Lined
Package Quantity: Pair
Temperature Rating: Heat Protection up to 700°F
Cuff Type: Gauntlet
Weight: Heavyweight
Description
Sharp edges will roll over the high loops of these cut- and abrasion-resistant Terrycloth Gloves. Terrycloth is soft and flexible it provides very good heat resistance and it outwears leather 2-to-1. Heavyweight Kevlar Gloves provide heat protection up to 700 deg.
Additional Info: Heavyweight; Heat Protection up to 700 Degrees