Menu Search
Temperature-Resistant Gloves Gloves, Seamless Knit Hot Mill Cotton/Kevlar; 24 Oz.; Large
PROTECTIVE INDUSTRIAL PRODUCTS #43-552L

Hot Mill Gloves, Seamless Knit Hot Mill Cotton/Kevlar; 24 Oz.; Large

SKU # 61631495706
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Size: Large
Color: Natural
Material: Cotton/Kevlar
Hand: Ambidextrous
Lining: Cotton
Package Quantity: Pair
Cuff Type: Slip-On

These Seamless Knit Hot Mill Gloves have a second glove sewn inside to provide two layers of heat protection. Gloves are nitrile coated to resist melting and provide a superior grip. Seamless construction provides comfort and breathability. Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs.