Menu Search
Temperature-Resistant Gloves Gloves, Seamless Knit Hot Mill Cotton; 24 Oz.; Small

PROTECTIVE INDUSTRIAL PRODUCTS #43-502S

Hot Mill Gloves, Seamless Knit Hot Mill Cotton; 24 Oz.; Small

SKU #61631495735
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: Small
Color: Natural
Material: Cotton
Hand: Ambidextrous
Lining: Lined
Package Quantity: Pair
Cuff Type: Slip-On

These Seamless Knit Hot Mill Gloves have a second glove sewn inside to provide two layers of heat protection. Gloves are nitrile coated to resist melting and provide a superior grip. Seamless construction provides comfort and breathability. Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs.