Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Gloves, Canvas Hot Mill 3 Layers Cotton; Burlap; 32 Oz.; Men's; Dozen Pair

SKU: 61631495802
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Size: Men's
Color: Natural
Material: Cotton
Lining: Cotton/Burlap
Package Quantity: Dozen Pair
Cuff Type: Gauntlet
Manufacturer Series: Hot Mill
These multi-layer cotton canvas gloves are ideal for jobs such as hot metal handling, casting and other jobs that require heat protection. A knuckle strap provides protection to the knuckles and the back of the hand.