You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #125-448/M

Glove, Leather; Thinsulate; Hi-Vis Orange/Hi-Vis Yellow; Medium

SKU # 61631402053
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cold Protection Gloves
Size: Medium
Color: Natural/Hi-Vis Orange/Hi-Vis Yellow
Color Family: Natural/Orange/Yellow
Finish: Thinsulateā„¢ Liner
Palm Type: Top Grain Pigskin Leather
Cuff Type: Rubberized Safety