Menu Search

CHICAGO PROTECTIVE APPAREL #234

Gloves, Temperature Resistant, Lined

SKU: 40009098966
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: Large
Color: Tan
Material: Kevlar
Lining: Lined
Package Quantity: Pair
Length: 14 in.
Temperature Rating: Heat Protection up to 600°F
Cuff Type: Gauntlet
Weight: Heavyweight
Description
14" Heat Gloves are made with Kevlar and synthetic fibers and fully lined with wool for high heat protection and flame-resistance. Working temperature range is 400 - 600 deg F with brief contact up to 1 000 deg F.
Additional Info: Heavyweight; Heat Protection up to 600 Degrees; 14"