Menu Search
Temperature-Resistant Gloves Gloves, Work, No Nap Cord Palm, Large
BOSS MANUFACTURING CO #1BC42128A

Hot Wing Gloves, Work, No Nap Cord Palm, Large

SKU # 72874456641
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Dozen
Unable to add item to cart. Please try again.
Size: Large
Color: White
Lining: Lined
Package Quantity: Dozen Pair
Temperature Rating: Heat Protection up to 400°F
Thumb Type: Wing

The fuzzy napping found on most hot mill gloves separates easily contaminating finished product or air ventilation systems. The no-nap Boss Cord eliminates this problem entirely while outwearing standard hot mill gloves 3-to-1. Gloves repel oils and liquids while also providing heat protection up to 400 deg F. Gloves feature a soft felt liner a comfortable wing thumb and a band top cuff design.

Additional Info: Heat protection up to 400 deg F