Temperature Indicating Stick Crayon w/Melting Point 350deg F (177deg C)

SKU: 04861586697
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Temperature Indicating Stick
Style: Crayon w/Melting Point
Temperature Range: 350°F (177°C)
Application: Surface Temperature Measurement
Manufacturer Series: Thermomelt HEAT-STIK
Temperature Indicating Sticks: Type - Temperature Indicating Stick; Style - Crayon w/Melting Point; Temperature Range - 350deg F (177deg C); Application - Surface Temperature Measurement; Additional Information - Melting point within +/- 1 percent of rated temperature; Manufacturer Series - Thermomelt HEAT-STIK
Additional Info: Melting point within +/- 1 percent of rated temperature