LA-CO INDUSTRIES #86625

Temperature Indicating Stick Crayon w/Melting Point 300deg F (149deg C)

SKU: 04861586625
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Temperature Indicating Stick
Style: Crayon w/Melting Point
Temperature Range: 300°F (149°C)
Application: Surface Temperature Measurement
Manufacturer Series: Thermomelt HEAT-STIK
Description
Temperature Indicating Sticks: Type - Temperature Indicating Stick; Style - Crayon w/Melting Point; Temperature Range - 300deg F (149deg C); Application - Surface Temperature Measurement; Additional Information - Melting point within +/- 1 percent of rated temperature; Manufacturer Series - Thermomelt HEAT-STIK
Additional Info: Melting point within +/- 1 percent of rated temperature