You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HONEYWELL #T631C1020

Temperature Controller, 70 to 140 deg F, Coiled Copper Tube, 120/240V AC, 7.4 A/120V, 3.7A/240V

SKU # 08526708961
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temperature Switch
Product Type: Thermal Sensor Switches
Application: Farm Buildings or Storage Areas
Sensor Type: Coiled Copper Tube
Switch: SPDT
Temperature Setting: 70 to 140 deg F
Differential Temperature: 2 deg F
Maximum Operating Temperature: 150 deg F
Voltage: 120/240V AC
Contact Rating: 7.4 A/120V, 3.7A/240V (full load)