TURCK #TS-500-LI2UPN8X-H1141

Processing Unit, Temp Measurement, 2 Outputs

SKU: 78071633534
Manufacturer Series: TS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Temperature Measurement Processing Unit
Range deg F: -58°F to 932°F
Range deg C: -50°C to 500°C
Output: (1) Switching Output or IO-Link Mode, (2) Analog or Switching
Manufacturer Series: TS
Processing Unit, Temperature Measurement; Range deg F: -58°F to 932°F; Range deg C: -50°C to 500°C; Output: (1) Switching Output or IO-Link Mode, (2) Analog or Switching; Element Package; ; Manufacturer Series: TS
Additional Info: For connection to TP Series probes. Housing is rotatable after plugging the process connection. Compact with 4-digit, 7-segment display. Output function: NO/NC programmable, PNP/NPN.