Menu Search

VIKING #E-1600A-BLT-EWP

Tower Phone Surface Mount Mount Yellow

SKU: 47004800076
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tower Phone
Handset: Hands Free
Feature Keys: Programmable: 5 Number Auto Dial, Auto Answer
Mount: Surface
Color: Yellow
Description
Telephones: Type - Tower Phone; Mount - Surface Mount; Color - Yellow; Additional Information - Activation: Pushbutton, Communicator: Hands Free, Phone Line: Analog, 24VDC 20mA, Power: Phone line, Wiring: 24 AWG, Memory: Non-Volatile, Material: Stainless Steel, Size-H x W x T: 42" x 6" x 4.5" 1070x152.4x109.3mm, Approvals: ADA
Additional Info: Activation: Pushbutton, Communicator: Hands Free, Phone Line: Analog, 24VDC 20mA, Power: Phone line, Wiring: 24 AWG, Memory: Non-Volatile, Material: Stainless Steel, Size-H x W x T: 42" x 6" x 4.5" (1070x152.4x109.3mm), Approvals: ADA