Menu Search
VIKING #E1600A-EWPCE

Single Button Emergency Phone Surface or Recess Mount Red

SKU # 47004800079
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Button Emergency Phone
Mount: Surface or Recess
Color: Red
Series: 1600A

Telephones: Type - Single Button Emergency Phone; Mount - Surface or Recess; Color - Red; Additional Information - Current: 20mA, Voltage: 24VDC, Operating Temperature: -26 to 54 deg C, Material: 16 gauge Steel, With Built-in Auto Dialer and Digital Announcer, Enhanced Weather Protection; Series - 1600A

Additional Info: Current: 20mA, Voltage: 24VDC, Operating Temperature: -26 to 54 deg C, Material: 16 gauge Steel, With Built-in Auto Dialer and Digital Announcer, Enhanced Weather Protection