The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
VIKING #E-1600-52A

Single Button Emergency Phone Mylar Speakerphone

SKU # 47004800066
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Button Emergency Phone
Speaker/​Microphone: Mylar Speakerphone
Series: 1600A

Telephones: Type - Single Button Emergency Phone; Speaker/Microphone - Mylar Speakerphone; Additional Information - Current: 20mA, Voltage: 24VDC, Operating Temperature: -26 to 54 deg C, Material: Stainless Steel, Urethane or Thermal Plastic Potted Circuit Boards With Internally Sealed, With Built-in Auto Dialer and Digital Announcer; Series - 1600A

Additional Info: Current: 20mA, Voltage: 24VDC, Operating Temperature: -26 to 54 deg C, Material: Stainless Steel, Urethane or Thermal Plastic Potted Circuit Boards With Internally Sealed, With Built-in Auto Dialer and Digital Announcer