You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
VIKING #E-1600-50A-EWP

Single Button Emergency Phone Mylar Speakerphone

SKU # 47004800065
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Button Emergency Phone
Speaker/​Microphone: Mylar Speakerphone
Series: 1600A

Telephones: Type - Single Button Emergency Phone; Speaker/Microphone - Mylar Speakerphone; Additional Information - Current: 20mA, Voltage: 24VDC, Operating Temperature: -26 to 54 deg C, Material: Stainless Steel, With Built-in Auto Dialer and Digital Announcer, Enhanced Weather Protection; Series - 1600A

Additional Info: Current: 20mA, Voltage: 24VDC, Operating Temperature: -26 to 54 deg C, Material: Stainless Steel, With Built-in Auto Dialer and Digital Announcer, Enhanced Weather Protection