Menu Search
Telephones Panel Telephone Flush Mount Mount
VIKING #K-1500-7

Panel Telephone Flush Mount Mount

SKU # 47004800149
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Panel Telephone
Mount: Flush
Series: K-1500

Telephones: Type - Panel Telephone; Mount - Flush Mount; Additional Information - Operating Temperature: 0 to 32 deg C, Material: Stainless Steel, Vandal Resistant, Hot-Line Dialer; Series - K-1500

Additional Info: Operating Temperature: 0 to 32 deg C, Material: Stainless Steel, Vandal Resistant, Hot-Line Dialer