Menu Search

VIKING #K-1700-3

Handsfree Phone Surface or Flush Mount

SKU: 47004800158
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Handsfree Phone
Mount: Surface or Flush
Series: K-1700
Description
Telephones: Type - Handsfree Phone; Mount - Surface or Flush; Additional Information - Current: 20mA, Voltage: 20VDC, Operating Temperature: -26 to 54 deg C, Material: 14 gauge Stainless Steel Faceplate; Series - K-1700
Additional Info: Current: 20mA, Voltage: 20VDC, Operating Temperature: -26 to 54 deg C, Material: 14 gauge Stainless Steel Faceplate