Menu Search

VIKING #E-30-PT-EWP

Handsfree Phone Enhanced Weather Protection Mylar Speakerphone Surface or Flush Mount

SKU: 47004800089
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Handsfree Phone Enhanced Weather Protection
Speaker/Microphone: Mylar Speakerphone
Mount: Surface or Flush
Series: E-30
Description
Telephones: Type - Handsfree Phone Enhanced Weather Protection; Speaker/Microphone - Mylar Speakerphone; Mount - Surface or Flush; Additional Information - Current: 20mA, Voltage: 24VDC, Operating Temperature: -26 to 54 deg C, Material: 14 Gauge Stainless Steel Face Plate, With Enhanced Weather Protection; Series - E-30
Additional Info: Current: 20mA, Voltage: 24VDC, Operating Temperature: -26 to 54 deg C, Material: 14 Gauge Stainless Steel Face Plate, With Enhanced Weather Protection