Menu Search
Search
VIKING #E-50-BK-EWP

Handsfree Phone Enhanced Weather Protection Mylar Speakerphone Surface or Flush Mount Satin Black

SKU # 47004800103
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Handsfree Phone Enhanced Weather Protection
Speaker/​Microphone: Mylar Speakerphone
Mount: Surface or Flush
Color: Satin Black
Series: E-50

Additional Info: Current: 20mA, Voltage: 18VDC, Operating Temperature: -34 to 65 deg C, Material: 16 Gauge Brass or 18 Gauge Stainless Steel Face Plate, Entry Phone, With Color Video Camera