Menu Search
Search
VIKING #E-1600-30A

Emergency Phone Surface Mount Mount

SKU # 47004800055
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Phone
Handset: Hands Free
Feature Keys: Programmable: 5 Number Auto Dial, Auto Answer
Mount: Surface
Series: 1600A

Telephones: Type - Emergency Phone; Mount - Surface Mount; Additional Information - Activation: Pushbutton, Communicator: Hands Free, Phone Line: Analog, 24VDC 20mA, Power: Phone line, Wiring: 14 AWG, Programmable: 5 Number Auto Dial, Auto Answer, Memory: Non-Volatile, Material: Stainless Steel, Size-H x W x T: 5.0" x 5.0" x 2.25" (127x1; Series - 1600A

Additional Info: Pushbutton, Communicator: Hands Free, Phone Line: Analog, 24VDC 20mA, Power: Phone line, Wiring: 14 AWG, Programmable: 5 Number Auto Dial, Auto Answer, Memory: Non-Volatile, Material: Stainless Steel, Size-H x W x T: 5.0" x 5.0" x 2.25" (127x1