Menu Search
Telephones Emergency Phone Flush Mount Mount
VIKING #E-1600-20A

Emergency Phone Flush Mount Mount

SKU # 47004800051
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Emergency Phone
Handset: Hands Free
Feature Keys: Programmable: 5 Number Auto Dial, Auto Answer
Mount: Flush
Series: 1600A

Telephones: Type - Emergency Phone; Mount - Flush Mount; Additional Information - Activation: Pushbutton, Communicator: Hands Free, Phone Line: Analog, 24VDC 20mA, Power: Phone line, Wiring: 14 AWG, Programmable: 5 Number Auto Dial, Auto Answer, Memory: Non-Volatile, Material: Stainless Steel, Size-H x W x T: 5.0" x 5.0" x 2.25" (127x1; Series - 1600A

Additional Info: Pushbutton, Communicator: Hands Free, Phone Line: Analog, 24VDC 20mA, Power: Phone line, Wiring: 14 AWG, Programmable: 5 Number Auto Dial, Auto Answer, Memory: Non-Volatile, Material: Stainless Steel, Size-H x W x T: 5.0" x 5.0" x 2.25" (127x1