Menu Search

TALKAPHONE #ETP-100EBV

Emergency Phone Flush Mount Mount

SKU: 47004200030
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Emergency Phone
Mount: Flush
Description
Telephones: Type - Emergency Phone; Mount - Flush Mount; Additional Information - Activation: Pushbutton /LED indicator for Hearing Impaired, Communicator: ADA-Compliant Hands-free, Phone Line: Analog, 24VDC 20mA, Power: Phone Line, with Battery Back-up, Programmable: 2 Number Auto Dial, Auto Answer, Memory: Non-Volatile, Material/Colo
Additional Info: Activation: Pushbutton /LED indicator for Hearing Impaired, Communicator: ADA-Compliant Hands-free, Phone Line: Analog, 24VDC 20mA, Power: Phone Line, with Battery Back-up, Programmable: 2 Number Auto Dial, Auto Answer, Memory: Non-Volatile, Material/Colo