Menu Search
Search
FLUKE #19800003

Test Set, 15 mA Loop

SKU # 75408203832
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Telephone/Communication
Loop Current - min.: 15 mA
AC Impedance - min.: 100k Ohm minimum at 1 kHz
Parts Included: Banana Jacks to Alligator Clips

The Fluke Networks TS19 Test Set combines all the essential test set features at an affordable price. This test set was specifically designed for in-house telecom technicians. Its high impedance monitor prevents accidental disruption of service from clipping onto a data line while in monitor mode, thus ensuring the integrity of critical data lines. Features such as tone (DTMF) or pulse operation, talk/monitor capabilities, polarity test button and last number redial make this test set the perfect combination of features and price.