Menu Search
Search
FLUKE #22800001

Telephone Test Set, Polarity Test

SKU # 75408203838 Manufacturer Series: TS22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Telephone Test Set
Application: Speed Dialing and Last Number Redial
Detects: Polarity Test
Loop Current - min.: 20 mA
AC Impedance - min.: 5000 Ohms
Memory Dialing: 9
Parts Included: Piercing Pin Clips
Batteries: (1) 9V

The TS22 test set's unique built-in one-way amplified speaker provides three audio levels for hands-free listening and use with automated voice response systems. Multiple memories enable storage of nine 18 digit telephone numbers in repertory dialer (spee