Menu Search
FONTEL #9450-65-507-105

Jabra Headset, Wireless, Headband, Earhook, Monaural, 8-hrs

SKU # 70648798977 Manufacturer Series: Pro 9450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headset
Connectivity: Wireless
Compatibility: Desk Phone, Softphone
Wearing Style: Headband, Earhook
Speaker: Monaural
Microphone Mounting/​Type: Boom Arm, Noise Cancelling
Range: 492-ft (150m)
Battery Talk Time: 8-hrs
Battery Standby Time: 46-hrs
Controls: Mute, Answer/End, Volume
Devices Included: Base Station, Earhook, Headband, Headset Charging Cradle, Power Adapter, Telephone Cable and USB Cable
Technology Standard: DECT 6.0